Shop All Stainless Steel Rods
Onlinemetals
0.625" x 0.3125" Stainless Half Round 304
Mfr # 23641
Zoro # G207155654
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Standards AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23641
- Zoro # G207155654
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 0.625 |
Length | 24 |
Details
Alloy Type | 304 |
Standards | AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479 |
Item | Bar-Half Round |
Material | Stainless Steel |
Description
Stainless Half Round 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 24" L, 3" W (BULK-PS-UHMWB-296)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 in, 6 ft L. (18015_72_0)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-25)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 1 Ft (2AVF6)
- ONLINEMETALS 0.625" x 0.3125" Stainless Half Round 304 (23641)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ONLINEMETALS 0.75" x 0.375" Stainless Half Round 304 (23642)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.437-36)
- ZORO SELECT SS Round Bar 321, 24 in Overall L (18436_24_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (416r.875-6)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 3 Ft L (2EXB1)
- Onlinemetals Stainless Steel Rods