Shop All Brass Tube Stock
Onlinemetals
0.625" x 0.032" Brass Square Tube 272-H80
Mfr # 23019
Zoro # G007152372
product price: $108.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Material Brass
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23019
- Zoro # G007152372
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Stainless Steel Round Tube 304 |
Material | Brass |
Description
Brass Square Tube 272 provides a good mix of strength, harness, formability, and corrosion resistance 272 is rated as excellent for cold working and is almost exclusively used in brass tubing It is typically used in fasteners, heat exchangers, and tubing for industrial projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1" Dia. (1YVP8)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-159)
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 5 Ft (870770)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.060" Thick (BULK-PS-PC-573)
- ONLINEMETALS 0.625" OD x 0.029" Wall x 0.567" ID Brass Round Tube-H58 Seamless (1551)
- ONLINEMETALS 1" Brass Round Bar 485-H02 Extruded (18255)
- ONLINEMETALS 0.5" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1474)
- ONLINEMETALS 0.25" OD x 0.03" Wall x 0.19" ID Brass Round Tube-H58 Seamless (1539)
- ONLINEMETALS 0.25" x 2.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7471)
- ONLINEMETALS 0.25" x 2" Brass Rectangle Bar 360-H02 Extruded (1413)
- K&S PRECISION METALS BRAS TUBE ROUND 12X9/32in. (8210)
- Onlinemetals Brass Tube Stock