Shop All Titanium Sheets
Onlinemetals
0.625" Titanium Plate Grade 2
Mfr # 12679
Zoro # G007154444
product price: $3,456.99
/ea
Free Shipping & Returns
$3,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.625
- Width 36
- Length 24
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12679
- Zoro # G007154444
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Item | Carbon Steel Round Bar 1045 |
Thickness | 0.625 |
Material | Titanium |
Description
Titanium Plate Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/4A-25)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 40A (BULK-RS-S40-10)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.100", Pk5 (MSC100-5)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- ZORO SELECT Sheet, Titanium, 0.063" Thick, 6" L, 6" W (G2 TI0.063x6x61)
- Onlinemetals Titanium Sheets