Shop All Carbon Steel Tube Stock
Onlinemetals
0.625" Stainless Round Bar 17-4 PH Cond. A Cold Finish
Mfr # 7267
Zoro # G307082195
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4
- Outside Dia. 0.625
- Length 96
- Standards AMS 5643, ASTM A564
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7267
- Zoro # G307082195
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 0.625 |
Length | 96 |
Details
Item | Bar-Round |
Material | Stainless Steel |
Alloy Type | 17-4 |
Standards | AMS 5643, ASTM A564 |
Description
Stainless Round Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 4 ft. L, 4-1/2" Dia. (6RFY3)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, Pk10 (25257)
- ZORO SELECT Blue HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM69)
- E. JAMES Sheet Rubber, 3/16, 4" X 12" Natural Gum (387-3/16U)
- ONLINEMETALS 0.036" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13530)
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ONLINEMETALS 1" Alloy Steel Round Bar 4340-Normalized Cold Finish (7391)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Carbon Steel Round Tube A513-Type 5 DOM (14696)
- ONLINEMETALS 09375 Carbon Steel Round Bar 1018 Cold Finish, 12 Length (13537)
- ONLINEMETALS 0.625" OD x 0.095" Wall x 0.435" ID Carbon Steel Round Tube A513-Type 5 DOM (15522)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (14r.375-72)
- Onlinemetals Carbon Steel Tube Stock