Shop All Bronze Rods
Onlinemetals
0.625" Silicon Bronze Round Bar 655-H04
Mfr # 7822
Zoro # G007157995
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 655
- Unfinished Outside Dia. 0.625
- Standards ASTM B98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7822
- Zoro # G007157995
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 72 |
Unfinished Outside Dia. | 0.625 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 655 |
Standards | ASTM B98 |
Description
Bronze Round Bar 655 is a highsilicon bronze that exhibits a combination of strength, corrosion resistance, workability, weldability, formability and wear resistance 655 also sports a distinctive and attractive color that makes it popular for architects and artists It is an EPAregistered antimicrobial It is typically used for marine hardware, fasteners, bushings, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 12 X 12 (SACR.062CEF-12X12)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 3 Ft (SB-3003-0125-25-36)
- AURALEX ACOUSTICS Impaling Clip (Impaling Clip)
- ZORO SELECT HDPE Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PE-385)
- ONLINEMETALS 2.5" Silicon Bronze Round Bar 655-H04 (7826)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- ONLINEMETALS 0.5625" Nickel Aluminum Bronze Round Bar 630 (18286)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 0.5625" Phosphor Bronze Round Bar 544-H04 (18274)
- ONLINEMETALS 1.25" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (10483)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- Onlinemetals Bronze Rods