Shop All Carbon Steel Pipe Fittings
Onlinemetals
0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless
Mfr # 19814
Zoro # G607085520
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Inside Dia. (In.) 0.375
- Overall Pipe Length 48
- Outside Dia. 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19814
- Zoro # G607085520
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Inside Dia. (In.) | 0.375 |
Overall Pipe Length | 48 |
Outside Dia. | 0.625 |
Details
Item | Carbon Steel Expanded Sheet A36 |
Pipe Fitting Material | Brass |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Toilet Supply L3/8Cx7/8 Blx6 (B1T06)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 3/4 x 1 in (ZUSA-PF-10473)
- KECKLEY 1-1/2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21THY-BCM20M34-FTI-F)
- ZORO SELECT 1/2" MNPT x FNPT 316 SS Street 90 Degree Elbow (2UA11)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2374 psi (021-060-000)
- Onlinemetals Fittings