Shop All Carbon Steel Pipe Fittings
Onlinemetals
0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless
Mfr # 19814
Zoro # G507085446
product price: $187.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Outside Dia. 0.625
- Overall Pipe Length 144
- Inside Dia. (In.) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19814
- Zoro # G507085446
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Outside Dia. | 0.625 |
Overall Pipe Length | 144 |
Inside Dia. (In.) | 0.375 |
Details
Item | Carbon Steel Expanded Sheet A36 |
Pipe Fitting Material | Brass |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR ECP5-20BB, 255494-43 WATER FILTER (ECP5-20BB)
- KINGSTON BRASS Wall Mount for Shower Connector, Polished Brass (K171A2)
- BESTCARE 23 23/64 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1813-SLPT)
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 6 in W x 8" L x (8010004259)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- PARKER Reducer/Expander, Steel, 5/8 x 1/2 in, SAE (10-8 F5OG5-S)
- Onlinemetals Fittings