Shop All Carbon Steel Tube Stock
Onlinemetals
0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 72 Length
Mfr # 7763
Zoro # G707153853
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A513
- Inside Square 0.39
- Outside Dia. 0.625
- Wall Thickness 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7763
- Zoro # G707153853
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 0.625 |
Length | 72 |
Details
Item | Tube-Round |
Material | Carbon Steel |
Alloy Type | A513 |
Inside Square | 0.39 |
Wall Thickness | 0.12 |
Standards | ASTM A513 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 10 Ft. (ZUSA-RC-866)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 3 Ft (61F1X4-36)
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ONLINEMETALS 0.036" Thick x 0.1875" Hole x 0.25" Stagger Stainless Perforated Sheet 304 Round Hole (13532)
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ONLINEMETALS 15 OD x 0095 Wall x 131 ID Carbon Steel Round Tube A513Type 5 DOM, 36 Length (7562)
- ONLINEMETALS 1.5" OD x 0.095" Wall x 1.31" ID Carbon Steel Round Tube A513-Type 5 DOM (7562)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9912)
- ONLINEMETALS 0036 Thick x 00625 Hole x 0125 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 24 x 48 (13526)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (45r.875-12)
- Onlinemetals Carbon Steel Tube Stock