Shop All Alloy Steel Tube Stock
Onlinemetals
0.625" OD x 0.035" Wall x 0.555" ID Aluminum Round Tube 6061-T6-Drawn
Mfr # 6874
Zoro # G307078327
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Outside Dia. 0.625
- Wall Thickness 0.035
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6874
- Zoro # G307078327
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.625 |
Length | 96 |
Details
Item | Tube-Round |
Material | Aluminum |
Alloy Type | 6061 |
Wall Thickness | 0.035 |
Standards | AMS 4082 (call for availability), AMS WW-T-700/6, ASTM B210 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.500" Thick (1ZAH5)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft (4YTY2)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/32C-25)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 60A (BULK-RS-S60-25)
- ONLINEMETALS 0.25" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7468)
- ONLINEMETALS 0.375" x 3.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10064)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (6994)
- ONLINEMETALS 2" OD x 0.188" Wall x 1.624" ID Alloy Steel Round Tube 4130-Cond. N Seamless (9570)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15330)
- ONLINEMETALS 0.75" Brass Round Bar 464-H02 Extruded (13445)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1/2" Dia. (15331_12_0)
- Onlinemetals Alloy Steel Tube Stock