Shop All Alloy Steel Tube Stock
Onlinemetals
0.625" OD x 0.035" Wall x 0.555" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 15332
Zoro # G807154163
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 0.625
- Wall Thickness 0.035
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15332
- Zoro # G807154163
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.625 |
Length | 96 |
Details
Item | Tube-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Wall Thickness | 0.035 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-25)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 48" L, 1/2" W (BULK-PS-NYL-852)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X2X50T)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879190)
- ONLINEMETALS 0.875" OD x 0.065" Wall x 0.745" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7333)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6861)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish (15486)
- ONLINEMETALS 2" x 2" x 0.125" Brass Angle 385 (18202)
- ONLINEMETALS 1.75" Brass Round Bar 464-H02 Extruded (13453)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 3/4" Dia. (7326_12_0)
- Onlinemetals Alloy Steel Tube Stock