Shop All Alloy Steel Tube Stock
Onlinemetals
0.625" OD x 0.035" Wall x 0.555" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 15332
Zoro # G007154086
product price: $178.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$178.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 0.625
- Wall Thickness 0.035
- Length 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15332
- Zoro # G007154086
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.625 |
Length | 240 |
Details
Item | Tube-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Wall Thickness | 0.035 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Edge Guard 100 ft. L, 7/16" H (EGB7/16-100)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- ZORO SELECT Sheet, Titanium, 0.035" Thick, 24" L, 12" W (G2 TI0.035x12x241)
- TRIM-LOK Rubber Edging, 43/64" H, 10 ft L, 1" W (X1016-10)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7339)
- ONLINEMETALS 1.625" OD x 0.12" Wall x 1.385" ID Alloy Steel Round Tube 4130-Cond. N Seamless (10755)
- ONLINEMETALS 0.375" x 3.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10064)
- ONLINEMETALS 0.625" Aluminum Hex Bar 7075-T7351-Cold Finish (18167)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- ONLINEMETALS 0.875" OD x 0.083" Wall x 0.709" ID Alloy Steel Round Tube 4130-Cond. N Seamless (9567)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 0.313" Dia. (15329_36_0)
- Onlinemetals Alloy Steel Tube Stock