Shop All Brass Tube Stock
Onlinemetals
0.625" Nylon Round Rod Nylatron GS
Mfr # 6700
Zoro # G307080269
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Nylon
- Outside Square 0.625
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6700
- Zoro # G307080269
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 48 |
Details
Item | Round Rod |
Material | Plastic |
Alloy Type | Nylon |
Outside Square | 0.625 |
Description
Plastic Round Rod Nylon Nylatron GS offers high strength, stiffness, hardness, durability, fatigue resistance, and machinability Nylatron GS also provides good resistance to radiation, friction, and exhibits good electronic insulation properties It can absorb some humidity It is typically used in gears, bearing, sprockets, sheaves, and automotive parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED UPPER JAW FOR R2 & R3 EACH 92461 (R2UJ)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 4 ft (63A.125X1.5-48)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.350" Thick (1UNT3)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X2X50T)
- ONLINEMETALS 1.5" OD x 0.313" Wall x 0.875" ID Carbon Steel Round Tube A513-Type 5 DOM (15535)
- ONLINEMETALS 0.25" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1410)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Brass Round Tube-H58 Seamless (1550)
- ONLINEMETALS 1.5" Aluminum Hex Bar 6061-T6511-Extruded (18071)
- ONLINEMETALS 0.625" x 0.032" Brass Square Tube 272-H80 (23019)
- ONLINEMETALS 1" x 0.062" Brass Square Tube 272-H80 (20844)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- Onlinemetals Brass Tube Stock