Shop All Bronze Rods
Onlinemetals
0.625" Nickel Aluminum Bronze Round Bar 630
Mfr # 13922
Zoro # G807156679
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 630
- Unfinished Outside Dia. 0.625
- Standards AMS 4640, ASTM B150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13922
- Zoro # G807156679
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 96 |
Unfinished Outside Dia. | 0.625 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 630 |
Standards | AMS 4640, ASTM B150 |
Description
Bronze Round Bar 630 contains a high amount of nickel and aluminum, giving it an exceptionally high strength, as well as high wear resistance, corrosion resistance, and ductility Additionally, 630 maintains its strength even at elevated temperatures and for prolongued periods It is typically used in aerospace and marine applications such as valve stems, high strength bushings, valve seats and guides, gears, cams, nuts, shafts, and ship propellers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVP7)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 6 Ft L (2EXD6)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0200 In, PK2 (16585)
- ONLINEMETALS 0.5" Aluminum Bronze Round Bar 954 Cast Oversized (14385)
- ONLINEMETALS 0.75" Phosphorus Bronze Round Bar 510 (12520)
- ONLINEMETALS 0.5625" Nickel Aluminum Bronze Round Bar 630 (18286)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- ONLINEMETALS 1.25" Phosphor Bronze Round Bar 510-H04 (18268)
- ONLINEMETALS 0.75" Phosphor Bronze Round Bar 544-H04 (18276)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 2 In (ES0016)
- Onlinemetals Bronze Rods