Shop All Brass Sheets
Onlinemetals
0.625" Lead Free Brass Round Bar 693
Mfr # 24878
Zoro # G707079696
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 693
- Length 24
- Standards ASTM B124, ASTM B371
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 24878
- Zoro # G707079696
- Country of Origin United States
- Category Brass Sheets
Dimensions
Length | 24 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 693 |
Standards | ASTM B124, ASTM B371 |
Description
C693 brass round bar is a lead free and more corrosion resistant replacement to brass 360 693 Brass is specifically designed to machine at almost the same rate as free machining brass, but because it is lead free, it will be compliant with state laws that restrict the use of lead in plumbing fittings that come into contact with drinking water The removal of lead and other harmful chemicals such as Arsenic and Bismuth make this alloy much safer for the environment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109BT-25)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B8)
- ONLINEMETALS 0.5" Aluminum Round Bar 6061-T6511-Extruded (1084)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- ONLINEMETALS 1" x 1" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22651)
- ONLINEMETALS 2.5" x 2.5" x 0.25" Stainless T-Bar 304L (23751)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ONLINEMETALS 0.04" Brass Sheet 260 Soft Annealed (23628)
- ZORO SELECT Flat Stock, 0.064", 3/4" W, 1 ft. (8247)
- Onlinemetals Brass Sheets