Shop All Bronze Bar Stock
Onlinemetals
0.625" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized
Mfr # 10472
Zoro # G607159542
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 10472
- Zoro # G607159542
- Country of Origin United States
- Category Bronze Bar Stock
Description
Bronze Hollowbar 932 will finish to the stated dimensions It is hard, strong, resistant to wear, corrosion, and impacts, easily machined, and ductile 932 is one of the most popular bronze alloys and the standard for general purpose applications It can be easily soldered and brazed, but shouldn't be welded 932 is typically used in bushings, thrust washers, bearings, pumps, light duty gears, and valve components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 22ft Length - Black (20-109)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-25)
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (23883_48_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (14r.75-12)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- ONLINEMETALS 0.625" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14319)
- ONLINEMETALS 0.75" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14326)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- ONLINEMETALS 1.5" Aluminum Bronze Square Bar 954 Cast Oversized (14412)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- Onlinemetals Bronze Bar Stock