Shop All Copper Rods
Onlinemetals
0.625" Copper Round Bar 101-H04
Mfr # 15260
Zoro # G607157739
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Diameter 0.625
- Standards ASTM B187, ASTM F68
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15260
- Zoro # G607157739
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 0.625 |
Length | 24 |
Details
Alloy Type | 101 |
Standards | ASTM B187, ASTM F68 |
Item | Bar-Round |
Material | Copper |
Description
Copper Round Bar 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.127mm (316-005-6-100)
- TRIM-LOK Rubber Edging, 1/8" H, 10 ft L, 3/8" W (X2013-10)
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#13 (41F05013-48X96)
- SEEVUE Door and Window Screen, Stainless Steel, 48 in W, 100 ft L, 0.006 in Wire Dia, Black (3024120)
- ONLINEMETALS 0.625" Copper Round Bar 101-H04 (15260)
- ONLINEMETALS 0.5" Copper Round Bar 182 (19531)
- ONLINEMETALS 1" Copper Round Bar 101-H04 (13898)
- ONLINEMETALS 1" Copper Round Bar 182 (19535)
- ONLINEMETALS 1.25" Copper Round Bar 101-H04 (14946)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- Onlinemetals Copper Rods