Shop All Carbon Steel Rods
Onlinemetals
0.625" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21733
Zoro # G807157522
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Diameter 0.625
- Standards ASTM A108, ASTM A29 (call for availability)
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21733
- Zoro # G807157522
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 0.625 |
Length | 36 |
Details
Alloy Type | 1045 |
Standards | ASTM A108, ASTM A29 (call for availability) |
Item | Bar-Round |
Material | Carbon Steel |
Description
Cold Roll Round Bar 1045 Cold Finish exhibits medium tensile strength, good weldability and machinability, and high strength 1045 is a commonly used lower carbon steel with a wide range of applications It is typically used in machinery parts, die forging, hot upsetting, gears, crankshafts, shafts, axles, bolts, studs, pinions, casters, and support plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x1 ft. L (4YNG6)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872120)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/8" Thick (BULK-PS-UHMW-222)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 2.5" Carbon Steel Round Bar 1018 Cold Finish (10467)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 12L14 Cold Drawn (7598)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.312x12-6)
- Onlinemetals Carbon Steel Rods