Shop All Carbon Steel Rods
Onlinemetals
0.625" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21733
Zoro # G607157524
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Diameter 0.625
- Standards ASTM A108, ASTM A29 (call for availability)
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21733
- Zoro # G607157524
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 0.625 |
Length | 12 |
Details
Alloy Type | 1045 |
Standards | ASTM A108, ASTM A29 (call for availability) |
Item | Bar-Round |
Material | Carbon Steel |
Description
Cold Roll Round Bar 1045 Cold Finish exhibits medium tensile strength, good weldability and machinability, and high strength 1045 is a commonly used lower carbon steel with a wide range of applications It is typically used in machinery parts, die forging, hot upsetting, gears, crankshafts, shafts, axles, bolts, studs, pinions, casters, and support plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow (878874)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (970)
- M-D M-D® Aluminum Flat Bar, 48"L x 2"W x 1/8"H, Mill Silver (60715)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 12" W x 0.030" Thick (G15-30F-12X10)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 2" Carbon Steel Round Bar 12L14 Cold Drawn (7603)
- ONLINEMETALS 0.4375" Carbon Steel Round Bar 1018 Cold Finish (20743)
- ONLINEMETALS 2" Carbon Steel Round Bar 1018 Cold Finish (8189)
- ZORO SELECT Rod, Steel, 12L14, 1 1/2 In Dia x 1 Ft L (2HJP5)
- Onlinemetals Carbon Steel Rods