Shop All Alloy Steel Tube Stock
Onlinemetals
0.625" Brass Round Bar 464-H02 Extruded
Mfr # 13444
Zoro # G907078598
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 464
- Outside Dia. 0.625
- Length 12
- Standards ASTM B21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 13444
- Zoro # G907078598
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.625 |
Length | 12 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 464 |
Standards | ASTM B21 |
Description
Brass Round Bar 464 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 464 is also known as naval brass because it is routinely used in marine applications It is also easily soldered, brazed, hot formed, and hot forged 464 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035" to 0.067" (LK1522-100)
- ZORO SELECT Precision Ball, Stl, 5/16 In, PK250 (CA0312505C)
- ZORO SELECT Roll, EPDM, 1/16 in. Thick, 50 ft., 60A (BULK-RS-E60-945)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-12)
- ONLINEMETALS 1" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6985)
- ONLINEMETALS 0.625" OD x 0.035" Wall x 0.555" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15332)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 1.625" Brass Round Bar 464-H02 Extruded (13452)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish (15486)
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (7327_36_0)
- Onlinemetals Alloy Steel Tube Stock