Shop All Brass Rods
Onlinemetals
0.625" Brass Round Bar 314-H02 Extruded
Mfr # 18183
Zoro # G007156851
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 314
- Length 24
- Standards ASTM B140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18183
- Zoro # G007156851
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.625 |
Length | 24 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 314 |
Standards | ASTM B140 |
Description
Brass Round Bar 314 is a free machining brass that offers superior thermalelectrical conductivity, good strength, and corrosion resistance The lower zinc content of 314 gives it superior resistance to cracking when compared to other alloys of brass as well It is typically used in hardware, electrical components, fasteners, screws, and other industrial applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 1 Ft L (2HJP3)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.125" Thick (PL125188R313S-48X32)
- ZORO SELECT Blank, Aluminum, 2024, 1 x 2 x 12 In (SB-2024-1000-02-12)
- USA INDUSTRIALS Extra Thk Buna-N Camlock Gasket 2-1/2" (BULK-CAM-HXT-2-1/2)
- ONLINEMETALS 0.125" Brass Round Bar 360-H02 Extruded (1255)
- ONLINEMETALS 1" Brass Round Bar 464-H02 Extruded (9625)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- ONLINEMETALS 0.5" Brass Round Bar 314-H02 Extruded (18182)
- ONLINEMETALS 0.5" Brass Round Bar 314-H02 Extruded (18182)
- ONLINEMETALS 1.625" Brass Round Bar 360-H02 Extruded (1276)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 3 Ft L (60R2-36)
- Onlinemetals Brass Rods