Shop All Brass Tube Stock
Onlinemetals
0.625" Aluminum Round Bar 6061-T651-Cold Finish
Mfr # 18034
Zoro # G907080324
product price: $87.55
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$87.55
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18034
- Zoro # G907080324
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Carbon Steel Sheet/Plate A1008 |
Material | Aluminum |
Description
58 inch Aluminum Round Bar 6061T651 Cold Finish exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6063, 1 In Dia x 8 ft. L (6ALN3)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x1/2 ID, PK10 (24137)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125HT-100)
- ONLINEMETALS 0.375" x 0.75" Aluminum Rectangle Bar 6061-T6511-Extruded (1153)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.25" x 0.375" Copper Rectangle Bar 110-H02 (4280)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19695)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ZORO SELECT Tubing, sq., 1/4 in. Outside sq. (8155)
- Onlinemetals Brass Tube Stock