Shop All Carbon Steel Tube Stock
Onlinemetals
0.625" Aluminum Plate 6061-T651
Mfr # 7355
Zoro # G707082276
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,981.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Wall Thickness 0.625
- Length 144
- Standards AMS 4027, AMS QQ-A-250/11, ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7355
- Zoro # G707082276
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 144 |
Details
Item | Sheet/Plate |
Material | Aluminum |
Alloy Type | 6061 |
Wall Thickness | 0.625 |
Standards | AMS 4027, AMS QQ-A-250/11, ASTM B209 |
Description
Aluminum Plate 6061T651 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1086_24_0)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 6 Ft (2EZA9)
- USA INDUSTRIALS FDA Viton Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-V100S-2)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.527" W (PLGB-25)
- ONLINEMETALS 1.125" OD x 0.065" Wall x 0.995" ID Carbon Steel Round Tube A513-Type 5 DOM (7779)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.9" ID Carbon Steel Round Tube A513-Type 5 DOM (7774)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- ONLINEMETALS 1" Alloy Steel Round Bar 4130-Normalized Cold Finish (7368)
- ONLINEMETALS 15 OD x 0095 Wall x 131 ID Carbon Steel Round Tube A513Type 5 DOM, 72 Length (7562)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (44r1-12)
- Onlinemetals Carbon Steel Tube Stock