Shop All Alloy Steel Rods
Onlinemetals
0.625" Alloy Steel Round Bar 8620-Cold Finish
Mfr # 15007
Zoro # G807158109
product price: $111.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$111.99
Free 30-Day Returns
Key Features
- Length 144
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15007
- Zoro # G807158109
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 144 |
Details
Material | Alloy Steel |
Item | Plastic Round Rod Acetal |
Description
Alloy Steel Round Bar 8620 Cold Finish offers good strength, high case toughness, and good core strength and toughness 8620 is the mostly widely used carburized steel, and the addition of nickel gives it good fatigue resistance and torsional strength It is typically used in gears, cranks, shafting, axles, bushings, heavy duty pins, bolting, springs, hand tools, gears, and many other machinery parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (9569_6_0)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Yellow (879000)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/2 In, 6 Ft (2EZV5)
- ZORO SELECT White Polypropylene Rectangle Stock 12" L x 4" W x 1" Thick (BULK-PS-PP-243)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13505)
- ONLINEMETALS 2.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (15492)
- ONLINEMETALS 2" x 0.25" Aluminum Square Tube 6061-T6-Extruded (7033)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- ONLINEMETALS 3" OD x 0.065" Wall x 2.87" ID Brass Round Tube-H58 Seamless (7055)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 1 Ft L, BHN 241 (2HKN7)
- Onlinemetals Alloy Steel Rods