Shop All Carbon Steel Tube Stock
Onlinemetals
0.625" Alloy Steel Round Bar 4130-Normalized Cold Finish
Mfr # 7364
Zoro # G707082405
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 0.625
- Length 48
- Standards AMS 6348, AMS 6370, AMS/MIL S-6758, ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7364
- Zoro # G707082405
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 0.625 |
Length | 48 |
Details
Item | Bar-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Standards | AMS 6348, AMS 6370, AMS/MIL S-6758, ASTM A108 |
Description
Alloy Steel Round Bar 4130 Normalized Cold Finish offers good strength and weldability without compromising steel abrasion or impact resistance This material comes in the normalized condition and doesn't require further heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 48 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9371-M)
- E. JAMES Rubber, Neoprene, 1/2"Thick, 12"x12", 50A (380-1/2A)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 6 Ft L (2EXJ7)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-341)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ONLINEMETALS 225 Alloy Steel Round Bar 4130Normalized, 36 Length (7376)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7763)
- ONLINEMETALS 1.5" OD x 0.12" Wall x 1.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7791)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Carbon Steel Round Tube A513-Type 5 DOM (14696)
- ONLINEMETALS 2.5" OD x 0.12" Wall x 2.26" ID Carbon Steel Round Tube A513-Type 5 DOM (15560)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4130-Normalized (7372)
- Onlinemetals Carbon Steel Tube Stock