Shop All Alloy Steel Tube Stock
Onlinemetals
0.5625" Brass Hex Bar 360-H02 Extruded
Mfr # 6870
Zoro # G307078372
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 360
- Length 12
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6870
- Zoro # G307078372
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 12 |
Details
Item | Bar-Hex |
Material | Brass |
Alloy Type | 360 |
Standards | ASTM B16 |
Description
Brass Hex Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 7/8In. TUBING (6 FT M-244)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia (3004129)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-881)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Blue (1001320BLU)
- ONLINEMETALS 4" Brass Square Bar 360-M30 Extruded (15476)
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- ONLINEMETALS 0.625" OD x 0.065" Wall x 0.495" ID Brass Round Tube-H58 Seamless (6878)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6861)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7339)
- ONLINEMETALS 1.25" Carbon Steel Round Bar A36 Hot Rolled (10247)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (7318_72_0)
- Onlinemetals Alloy Steel Tube Stock