Shop All Brass Tube Stock
Onlinemetals
0.5625" Aluminum Round Bar 6061-T651-Cold Finish
Mfr # 18033
Zoro # G907080409
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Outside Square 0.563
- Length 96
- Standards AMS 4117, AMS QQ-A-225/8, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18033
- Zoro # G907080409
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 96 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 6061 |
Outside Square | 0.563 |
Standards | AMS 4117, AMS QQ-A-225/8, ASTM B211 |
Description
916 inch Aluminum Round Bar 6061T651 Cold Finish exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0200 In (16590)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-100)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (9893_72_0)
- ONLINEMETALS 0.5" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1474)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.625" x 0.032" Brass Square Tube 272-H80 (23019)
- ONLINEMETALS 0.25" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1411)
- ONLINEMETALS 0.25" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7472)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- Onlinemetals Brass Tube Stock