Shop All Copper Tubing
Onlinemetals
0.5" x 6" Stainless Rectangle Bar 303-Annealed HRAP
Mfr # 17730
Zoro # G307087237
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,830.99
Free 30-Day Returns
Key Features
- Wall Thickness 0.5
- Tube Length 144
- Tube Material Stainless Steel
- Standards AMS 5640, ASTM A582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 17730
- Zoro # G307087237
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 144 |
Details
Item | Bar-Rectangle |
Wall Thickness | 0.5 |
Tube Material | Stainless Steel |
Standards | AMS 5640, ASTM A582 |
Description
Stainless Rectangle Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 4" (C59001)
- DEFLECTO Extra Heat Dryer Heat Saver (EX12)
- PFISTER Kitchen Faucet Handles, Handle Lvr Dlx H (940-2200)
- ALFI BRAND 20" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB2017)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type K (KS04100)
- Onlinemetals Copper Tubing