Shop All Copper Tubing
Onlinemetals
0.5" x 6" Stainless Rectangle Bar 303-Annealed HRAP
Mfr # 17730
Zoro # G107087192
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.5
- Tube Length 72
- Tube Material Stainless Steel
- Standards AMS 5640, ASTM A582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 17730
- Zoro # G107087192
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 72 |
Details
Item | Bar-Rectangle |
Wall Thickness | 0.5 |
Tube Material | Stainless Steel |
Standards | AMS 5640, ASTM A582 |
Description
Stainless Rectangle Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Faucet Aerators, P/O Aer Spr Ct (950-0980)
- T&S BRASS Breaker, Vacuum , T40, Lead Free (B0970FE)
- FISHER MFG Fisher 54526, Left Hand Swivel Stem Repair Kit, Stainless Steel (54526)
- LEGEND VALVE 3/4 x 1 T4100NL FL x MIP COUP (313-009NL)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- CERRO WIRE&CABLE Mueller 3/4X2 Copper Tubing, 3/4 in, 2 ft L, Type L (01569)
- Onlinemetals Copper Tubing