Shop All Aluminum Pipes
Onlinemetals
0.5" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7513
Zoro # G907082939
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7513
- Zoro # G907082939
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 12 |
Details
Item | Bar-Rectangle |
Material | Carbon Steel |
Alloy Type | 1018 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-MSMF-25)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- AMERICAN FILTER CO 4 H, 3 PK (MWF-AFC-RF-G1-3-67753)
- TOTO Aquia, Tank Lid, Cotton Aquia Ii (TCU416CR#01)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 0.5" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (7513)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- Onlinemetals Pipes