Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" x 3" Stainless Rectangle Bar 304/304L
Mfr # 4437
Zoro # G507156115
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.5
- Width 3
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4437
- Zoro # G507156115
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 |
Length | 48 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 0.5 |
Standards | AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A240 (call for availability), ASTM A276 |
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-242)
- ZORO SELECT Water Hard Drill Rod, W1, E, 0.25 In (W1DE6)
- USA INDUSTRIALS Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-PC-17)
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L (BULK-RS-NHS40-455)
- ONLINEMETALS 0.625" x 3" Stainless Rectangle Bar 304/304L (4443)
- ONLINEMETALS 3.5" OD x 0.25" Wall x 3" ID Copper Round Tube 101 (18367)
- ONLINEMETALS 0.125" x 1" Stainless Rectangle Bar 304/304L (4388)
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish (6815)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- ONLINEMETALS 2" OD x 0.5" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (9735)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X.625-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock