Shop All Brass Pipes
Onlinemetals
0.5" x 3" Brass Rectangle Bar 360-H02 Extruded
Mfr # 1480
Zoro # G607079925
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 72
- Material - Pipe Brass
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1480
- Zoro # G607079925
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 72 |
Details
Material - Pipe | Brass |
Standards | ASTM B16 |
Item | Bar-Rectangle |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5776-CZWL)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1100TPE1)
- GRIP-ON Chain pipe cutter for stainless steel and copper (GR186-12)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 3/4" (85587)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1501)
- ONLINEMETALS 0.75" x 1" Brass Rectangle Bar 360-H02 Extruded (1498)
- LEGEND VALVE 1-1/2" X 3-1/2" BRASS NIPPLE (311-145)
- ZORO SELECT 3/8" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-015BSNP)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- LEGEND VALVE 1/2" X 2-1/2" CHROME NIPPLE NL (311-063CNL)
- ZORO SELECT 3/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (4DRP4)
- Onlinemetals Pipes