Shop All Brass Pipes
Onlinemetals
0.5" x 3" Brass Rectangle Bar 360-H02 Extruded
Mfr # 1480
Zoro # G307079973
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 24
- Material - Pipe Brass
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1480
- Zoro # G307079973
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 24 |
Details
Material - Pipe | Brass |
Standards | ASTM B16 |
Item | Bar-Rectangle |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Assem Kit 1.5 Gpm Brb (162424BRB)
- NAUGATUCK Float Ball, Round, SS, 3 In (GR30S4241A)
- SLOAN A1037A-Bx Dual Fltr Diap Kt 1.5 Ur Boxed (3301120)
- MILWAUKEE TOOL 1-1/2 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2656C)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1501)
- ONLINEMETALS 0.75" x 1" Brass Rectangle Bar 360-H02 Extruded (1498)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Red Brass Pipe Sch 80 (463-480X)
- ZORO SELECT 2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (468-050)
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (465-030X)
- LEGEND VALVE 1" x 10" CHROME NIPPLE (311-114CP)
- JONES STEPHENS Brass Nipple, No Lead, Chrm Pltd, 1/2"x4" (N16400)
- Onlinemetals Pipes