Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" x 2" Stainless Rectangle Bar 17-4 PH Cond. A HRAP
Mfr # 20570
Zoro # G807156143
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4
- Thickness 0.5
- Width 2
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20570
- Zoro # G807156143
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 |
Length | 96 |
Details
Material | Stainless Steel |
Alloy Type | 17-4 |
Thickness | 0.5 |
Standards | AMS 5643, ASTM A564, ASTM F899 |
Description
Stainless Rectangle Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.001", Pk20 (MSB001-20)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (PS-PC-SR-17)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.5-24)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18635_24_0)
- ONLINEMETALS 0.5" x 2" Copper Rectangle Bar 110-H02 (4309)
- ONLINEMETALS 0.25" Phosphor Bronze Round Bar 544-H04 (20171)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- ONLINEMETALS 0.625" x 0.75" Stainless Rectangle Bar 303-Annealed Cold Drawn (17702)
- ONLINEMETALS 4" x 4" x 0.313" Aluminum I-Beam 6061-T6-Extruded American Standard (13220)
- ONLINEMETALS 2" OD x 0.5" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (9735)
- ZORO SELECT SS Plate 304, 18 in Overall L (304 SS0.024x6x181)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock