Shop All Carbon Steel Tube Stock
Onlinemetals
0.5" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7503
Zoro # G307081976
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Wall Thickness 0.5
- Length 36
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7503
- Zoro # G307081976
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 36 |
Details
Item | Bar-Rectangle |
Material | Carbon Steel |
Alloy Type | 1018 |
Wall Thickness | 0.5 |
Standards | ASTM A108 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1/2 in, 6 ft L. (6887_72_0)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 1/8" W (18F.125X1.125-72)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 5/16 in W (22538_12_0)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 24"x12", 40A (BULK-RS-NAT40-243)
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (12876)
- ONLINEMETALS 1.25" OD x 0.065" Wall x 1.12" ID Carbon Steel Round Tube A513-Type 5 DOM (7781)
- ONLINEMETALS 1.75" OD x 0.12" Wall x 1.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7560)
- ONLINEMETALS 2.5" OD x 0.375" Wall x 1.75" ID Carbon Steel Round Tube A513-Type 5 DOM (15562)
- ONLINEMETALS 3.5" x 3.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9958)
- ONLINEMETALS 2.5" OD x 0.12" Wall x 2.26" ID Carbon Steel Round Tube A513-Type 5 DOM (15560)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (44r.625-36)
- Onlinemetals Carbon Steel Tube Stock