Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" x 0.75" Stainless Rectangle Bar 17-4 PH Cond. A HRAP
Mfr # 13905
Zoro # G707155765
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4
- Thickness 0.5
- Width 0.75
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13905
- Zoro # G707155765
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 |
Length | 48 |
Details
Material | Stainless Steel |
Alloy Type | 17-4 |
Thickness | 0.5 |
Standards | AMS 5643, ASTM A564, ASTM F899 |
Description
Stainless Rectangle Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (7166_12_0)
- ZORO SELECT Rod Stock, Aluminum, 48/12 ft Overall L (18113_48_0)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-341)
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 6 Ft L (61R.75-72)
- ONLINEMETALS 0.187" GPO-3 Sheet Red (17916)
- ONLINEMETALS 0.02" Aluminum Sheet 6061-T6 (17920)
- ONLINEMETALS 1.625" Brass Hex Bar 360-H02 Extruded (19797)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 4" x 0.25" Aluminum Square Tube 6063-T52-Extruded (7069)
- ONLINEMETALS 0.25" x 1.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14290)
- ZORO SELECT Blank Stock, Sq, 316SS, 2 x 2 In x 6 ft L (4YTT4)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock