Shop All Stainless Steel Tube Stock
Onlinemetals
0.5" x 0.75" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7499
Zoro # G707074660
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Length 96
- Wall Thickness 0.5
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7499
- Zoro # G707074660
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Carbon Steel |
Alloy Type | 1018 |
Wall Thickness | 0.5 |
Standards | ASTM A108 |
Item | Bar-Rectangle |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3/4 in Thick, Charcoal (ZUSA-PU-101)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1ZAU6)
- BERRY PLASTICS 626040 12 x 100-ft. 6-Mil Polyethylene Sheeting Black (BE11910)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- ONLINEMETALS 3" x 0.25" Stainless Square Tube 304 Welded (540)
- ONLINEMETALS 4" OD x 0.065" Wall x 3.87" ID Stainless Round Tube 304 Welded (7868)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 1.5" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10143)
- ONLINEMETALS 0.5" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (7505)
- ONLINEMETALS 1.5" x 0.12" Stainless Square Tube 304 Welded (530)
- ZORO SELECT SS Square Tube 316, 4 ft (2225_48_0)
- Onlinemetals Stainless Steel Tube Stock