Shop All Stainless Steel Sheets
Onlinemetals
0.5" x 0.5" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear
Mfr # 22648
Zoro # G907068988
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Thickness 0.0625
- Color Clear
- Material Anodized AIuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 22648
- Zoro # G907068988
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 72 |
Details
Thickness | 0.0625 |
Color | Clear |
Item | Stainless Steel Round Tube 304 |
Material | Anodized AIuminum |
Description
Aluminum Angle 6063T5 Anodized offers exceptional corrosion resistance, light weight, good formability, and similar strength to 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Chrome, 5/16In, Pk100 (4RJG2)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 4 In Leg, 5 Ft (870450)
- RUBBER-CAL Closed Cell Rubber EPDM - 1/4" Thick x 39" x 78" (02-129)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (18004_24_0)
- ONLINEMETALS 0.875" Nickel Round Bar 400 (22626)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22555)
- ONLINEMETALS 0.12" Thick x 0.375" Hole x 0.5625" Stagger Stainless Perforated Sheet 304 Round Hole (15705)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole (24893)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 DFARS (23896)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Leathergrain 304#4-16Gx48x120)
- Onlinemetals Stainless Steel Sheets