Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52
Mfr # 17854
Zoro # G307073568
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Thickness 0.062
- Length 36
- Standards AMS QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 17854
- Zoro # G307073568
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Thickness | 0.062 |
Standards | AMS QQ-A-200/9, ASTM B221 |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/4 x 1 In, 8 ft. (6ALW7)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 50 ft L, 0.018 in Wire Dia, Black (3028733)
- ZORO SELECT Sheet Metal Strip, 0.032", 6" W, 1 ft. (16407)
- ONLINEMETALS 1.5" x 2" x 0.12" Stainless Rectangle Tube 304 Welded (17934)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L (661)
- ONLINEMETALS 0.5" x 4" Stainless Rectangle Bar 304/304L (4438)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X.75-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock