Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52
Mfr # 17854
Zoro # G307073476
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Thickness 0.062
- Length 48
- Standards AMS QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 17854
- Zoro # G307073476
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 48 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Thickness | 0.062 |
Standards | AMS QQ-A-200/9, ASTM B221 |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/8" Thick (BULK-PS-UHMW-195)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .001x6x50" (001-6-50)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-1)
- ONLINEMETALS 3.5" OD x 0.25" Wall x 3" ID Copper Round Tube 101 (18367)
- ONLINEMETALS 0.15625" OD x 0.032" Wall x 0.09225" ID Brass Round Tube-H58 Seamless (4373)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless (17910)
- ONLINEMETALS 0.75" Stainless Round Bar Nitronic 60 (10717)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.188X2-24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock