Shop All Carbon Steel Sheets
Onlinemetals
0.5" x 0.25" Stainless Half Round 304
Mfr # 23634
Zoro # G607081270
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Carbon Steel Standards AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23634
- Zoro # G607081270
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Height | 0.25 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Carbon Steel Standards | AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479 |
Item | Bar-Half Round |
Description
Stainless Half Round 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 200 ft. (X1458HT-200)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 6" L x 6" W x 3" Thick (BULK-PS-UHMW-361)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV4)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ONLINEMETALS 0.1875" Thick x 0.5" Hole x 0.6875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15702)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A1008 Cold Roll (13973)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9882)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11805_18_0)
- Onlinemetals Carbon Steel Sheets