Shop All Aluminum Sheets
Onlinemetals
0.5" x 0.25" Brass Half Round 360-H02 Extruded
Mfr # 21855
Zoro # G607069513
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Alloy Type 360
- Material Brass
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21855
- Zoro # G607069513
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 72 |
Details
Alloy Type | 360 |
Material | Brass |
Item | Bar-Half Round |
Standards | ASTM B16 |
Description
Brass HalfRound Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B3)
- M-D M-D Gray Fiberglass Door and Window Screen 48 in. W X 25 ft. L (14119)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 6 Ft (2HHC5)
- RUBBER-CAL SBR Sheet - 70A - Smooth Finish - No Backing - 0.25" T x 2" W x 36" L - Black - Pack of 4 (33-007-250)
- ONLINEMETALS 0.4375" Carbon Steel Hex Bar 1018 Cold Finish (22540)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ONLINEMETALS 0.04" Aluminum Sheet 1100-H14 (20731)
- ONLINEMETALS 0.75" x 0.375" Stainless Half Round 304 (23642)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F1.25X4-6)
- Onlinemetals Aluminum Sheets