Shop All Aluminum Sheets
Onlinemetals
0.5" x 0.25" Brass Half Round 360-H02 Extruded
Mfr # 21855
Zoro # G607069452
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Alloy Type 360
- Material Brass
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21855
- Zoro # G607069452
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 48 |
Details
Alloy Type | 360 |
Material | Brass |
Item | Bar-Half Round |
Standards | ASTM B16 |
Description
Brass HalfRound Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 25 ft. (X310-25)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3 x 6 In, 1 Ft (1ZDD4)
- ZORO SELECT Music Wire, Spring Steel, .039 In, PK20 (497)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 1 Ft (2KUL9)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 0.04" Aluminum Sheet 1100-H14 (20731)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Clear 5005 AQ (23889)
- ONLINEMETALS 0.04" Aluminum Sheet 5052-H32 (7126)
- ONLINEMETALS 1.5" x 0.062" Aluminum Square Tube 6061-T6-Extruded (26374)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Brass Round Tube-H58 Seamless (23039)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.25X3.5-24)
- Onlinemetals Aluminum Sheets