Shop All Aluminum Sheets
Onlinemetals
0.5" x 0.25" Brass Half Round 360-H02 Extruded
Mfr # 21855
Zoro # G307069356
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Alloy Type 360
- Material Brass
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21855
- Zoro # G307069356
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 12 |
Details
Alloy Type | 360 |
Material | Brass |
Standards | ASTM B16 |
Item | Bar-Half Round |
Description
Brass HalfRound Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 3/8" Thick (BULK-PS-UHMW-519)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.6695 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/16A-100)
- ZORO SELECT Angle, Steel, 1/8 In T, 1 1/4 In Leg, 6 Ft (HA.125X1.25-72)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872720)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 0.04" Aluminum Sheet 5052-H32 (7126)
- ONLINEMETALS 0.75" Aluminum Plate MIC-6 (7805)
- ONLINEMETALS 0.05" Aluminum Sheet 5052-H32 (7127)
- ONLINEMETALS 0.5" x 1.25" x 0.062" Brass Rectangle Tube 272-H80 (23287)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23694)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1240_6_24)
- Onlinemetals Aluminum Sheets