Shop All Stainless Steel Sheets
Onlinemetals
0.5" x 0.125" Brass Half Oval 360-H02 Extruded
Mfr # 23728
Zoro # G707069062
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Alloy Type 360
- Material Brass
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23728
- Zoro # G707069062
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 96 |
Details
Alloy Type | 360 |
Material | Brass |
Standards | ASTM B16 |
Item | Bar-Half Oval |
Description
Brass HalfOval Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Aluminum Round Bar 6061-T6511-Extruded (1084)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 1/2 in W (ha.188x1.5-12)
- BERRY PLASTICS 625904 4 mil 8 x 100 ft. Film Polyethylene Sheeting - Clear (BE11874)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU7)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 0.12" Thick x 0.375" Hole x 0.5625" Stagger Stainless Perforated Sheet 304 Round Hole (15705)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 304 Round Hole (13514)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 26 ga., #4, SS (6-OM 304#4-26Gx48x48)
- Onlinemetals Stainless Steel Sheets