Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" x 0.065" Stainless Square Tube 304 Welded
Mfr # 6808
Zoro # G907072497
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Width 0.5
- Length 24
- Standards ASTM A554
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6808
- Zoro # G907072497
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 |
Length | 24 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Standards | ASTM A554 |
Description
Stainless Square Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/16" Dia. (2XPE2)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4232_24_0)
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Neoprene HG 40 (1040-1/16HGEP)
- ONLINEMETALS 1" Beryllium Copper Round Bar 173 Hard Drawn (19812)
- ONLINEMETALS 0125 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length (6809)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L (661)
- ONLINEMETALS 0.5" x 0.75" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (13905)
- ONLINEMETALS 10" Stainless Round Bar 17-4 PH Cond. A Rough Turned (23639)
- ONLINEMETALS 1" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded (19907)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock