Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" x 0.065" Stainless Square Tube 304 Welded
Mfr # 6808
Zoro # G907072367
product price: $245.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$245.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Width 0.5
- Length 240
- Standards ASTM A554
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6808
- Zoro # G907072367
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 |
Length | 240 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Standards | ASTM A554 |
Description
Stainless Square Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 5/8 In, 100 Ft. (ZUSA-RC-1729)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-ABS-16)
- ONLINEMETALS 0.375" x 0.75" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20561)
- ONLINEMETALS 0.625" x 0.75" Stainless Rectangle Bar 303-Annealed Cold Drawn (17702)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 12 x 12 (20183)
- ONLINEMETALS 1.5" x 2.5" Stainless Rectangle Bar 304/304L (17900)
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish (76)
- ONLINEMETALS 1.5" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7278)
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS1x3x41)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock