Shop All Stainless Steel Tube Stock
Onlinemetals
0.5" x 0.032" Brass Square Tube 272-H80
Mfr # 21641
Zoro # G707072734
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 272
- Length 96
- Wall Thickness 0.032
- Standards ASTM B135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21641
- Zoro # G707072734
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Brass |
Alloy Type | 272 |
Wall Thickness | 0.032 |
Standards | ASTM B135 |
Item | Tube-Square |
Description
Brass Square Tube 272 provides a good mix of strength, harness, formability, and corrosion resistance 272 is rated as excellent for cold working and is almost exclusively used in brass tubing It is typically used in fasteners, heat exchangers, and tubing for industrial projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0150x3/8 ID, Pk10 (25112)
- USA INDUSTRIALS PTFE Plastic Sheet 24" L x 24" W x 1/32" Thick (BULK-PS-PTFE-707)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 16ft Length - Black (20-109)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-CACC-83)
- ONLINEMETALS 1" Polycarbonate Round Rod Machine Grade Natural (13169)
- ONLINEMETALS 1.125" OD x 0.12" Wall x 0.885" ID Stainless Round Tube 304 Welded (12789)
- ONLINEMETALS 0.5" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7504)
- ONLINEMETALS 1.5" x 0.125" Brass Square Tube 272-H80 (21653)
- ONLINEMETALS 0.3125" OD x 0.065" Wall x 0.1825" ID Stainless Round Tube 316 Seamless (14833)
- ONLINEMETALS 2" Acetal Round Rod (Copolymer) Black (21251)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Stainless Round Tube 316 Seamless (14912)
- Onlinemetals Stainless Steel Tube Stock