Shop All Alloy Steel Tube Stock
Onlinemetals
0.5" Stainless Square Bar 303-Annealed Cold Drawn
Mfr # 19639
Zoro # G907077997
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 48
- Standards AMS 5640, ASTM A582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19639
- Zoro # G907077997
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 48 |
Details
Item | Bar-Square |
Material | Stainless Steel |
Alloy Type | 303 |
Standards | AMS 5640, ASTM A582 |
Description
Stainless Square Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/4 in W (14H.25-12)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- ZORO SELECT Weatherstrip, D, Black, Length 200 Ft.. (29520206)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 3/4 in W (18H.75-36)
- ONLINEMETALS 2" x 2" x 0.125" Brass Angle 385 (18202)
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7327)
- ONLINEMETALS 1.5" x 0.1875" Aluminum Square Tube 6061-T6-Extruded (18016)
- ONLINEMETALS 0.375" x 0.035" Alloy Steel Square Tube 4130 (26420)
- ONLINEMETALS 1.375" OD x 0.095" Wall x 1.185" ID Alloy Steel Round Tube 4130 (26421)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7339)
- Onlinemetals Alloy Steel Tube Stock