Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" Stainless Round Bar 303-Annealed Cold Finish
Mfr # 2015
Zoro # G907069930
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 36
- Standards AMS 5640, ASTM A582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 2015
- Zoro # G907069930
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Material | Stainless Steel |
Alloy Type | 303 |
Standards | AMS 5640, ASTM A582 |
Description
Stainless Round Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 1 1/2 In, 6 Ft L (2HGZ5)
- ZORO SELECT Carbon Steel Rectangle Tube, 24" L, 2" W (CTRT/21083-24)
- ZORO SELECT Felt Sheets (BULK-FS-F3-15)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A (BULK-RS-H60-206)
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15341)
- ONLINEMETALS 0.125" x 1.25" Stainless Rectangle Bar 304/304L (4389)
- ONLINEMETALS 0.125" x 1" Stainless Rectangle Bar 304/304L (4388)
- ONLINEMETALS 0.25" x 3" Stainless Rectangle Bar 316/316L (666)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ONLINEMETALS 1.25" Stainless Round Bar 15-5 PH Cond. A (7200)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X3-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock