Shop All Aluminum Sheets
Onlinemetals
0.5" Polypropylene Round Rod Natural
Mfr # 21747
Zoro # G607068196
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Alloy Type Polypropylene
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21747
- Zoro # G607068196
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 48 |
Details
Alloy Type | Polypropylene |
Material | Plastic |
Item | Round Rod |
Description
Plastic Round Rod Polypropylene is abrasion resistant, dimensionaly stable, easily formable, lightweight, highly resistant to impacts, and is extremely easy to machine and form Polypropylene is also corrosion resistant, and one of the more economic industrial plastics Furthermore, it is stain resistant and has a low moisture absorption rate It is typically used in acid tank linings, battery cases, cutting boards, fume hoods, machined parts, metal barrel plating, orthopedic appliances, and plating modules
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-UHMW-ESD-24)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873120)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-951)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 0.22" Acrylic Sheet Extruded White 2447 (21800)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Clear 5005 AQ (23889)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (23897_24_48)
- Onlinemetals Aluminum Sheets